- Shrouded Bolt Flange
- FA2 Coupling Size
features
- Standard 20° pressure angle
- Compensates for angular, parallel and axial misalignment
- Piloted gear fit for higher speeds and less vibration
- Made of alloy steel
- Fully molded seals
| Flange Diameter | 7 in |
| Length Through Bore | 2.44 in |
| Style | Alloy Steel Shrouded Bolt Sleeve |
| Torque Rating | 39000 in lb |
| Material | Alloy Steel |
| Color | Metallic |
| Speed (RPM) | 5000 |
| RPM [Max] | 7500 rpm |
| Coupling Size | FA2 |
| Type | Sleeves |
| Flange Type | Shrouded Bolt |
| RPM | 5000 rpm |
| Application | Driver and Driven |
| Distance Between Shaft Ends | 0.13 in |
| Bore Dia. [Max] | 2.8740 in |
| Torque | 39000 in lb |
| Weight | 6.23 LB |
| EAN or UPC | 697904039757 |

