- FA2.5 Exposed Bolt Accessory Kit
includes
- A set of fasteners
- One gasket
| Size of Bolts | 5/8 - 18 |
| Seal Type | O-Ring |
| Bolt Holes | 6 |
| Coupling Size | FA2.5 |
| Flange Type | Exposed Bolt |
| Weight | 0.0 LB |
| Size of Bolts | 5/8 - 18 |
| Seal Type | O-Ring |
| Bolt Holes | 6 |
| Coupling Size | FA2.5 |
| Flange Type | Exposed Bolt |
| Weight | 0.0 LB |