- Gear Coupling Hubs
- Rough Stock Bore
- 2.3100" O.D.
| Color | Metallic |
| Coupling Size | 1 |
| Insert Style | Unbored |
| Outside Dia. | 2.31 in |
| Material | All Metal |
| Hub Dia. | 2.31 in |
| Length Through Bore | 2.31 in |
| Bore Type | Rough Stock Bore |
| Coupling Type | Gear Coupling Hubs |
| Bore Dia. [Max] | 0.4400 in |
| Weight | 123.0 LB |
| EAN or UPC | 697904041293 |

