- Shrouded Bolt Flange
- FA1.5 Coupling Size
features
- Compensates for angular, parallel and axial misalignment
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- Made of alloy steel
- Fully molded seals
| Color | Metallic |
| Torque Rating | 22700 in lb |
| Torque | 22700 in lb |
| Coupling Size | FA1.5 |
| Flange Type | Shrouded Bolt |
| Application | Driver and Driven |
| Type | Sleeves |
| Length Through Bore | 1.94 in |
| Speed (RPM) | 5500 |
| RPM | 5500 rpm |
| Flange Diameter | 6 in |
| Material | Alloy Steel |
| Distance Between Shaft Ends | 0.13 in |
| RPM [Max] | 8250 rpm |
| Bore Dia. [Max] | 2.2050 in |
| Style | Alloy Steel Shrouded Bolt Sleeve |
| Weight | 4.72 LB |
| EAN or UPC | 697904039733 |

