- Gear Coupling Hub
- 7 Coupling Size
- Rough Stock Bore
- 9 1/2 in Maximum Bore Diameter
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Coupling Size | 7 |
| Insert Style | Unbored |
| Color | Metallic |
| Speed (RPM) | 2000 |
| Material | AISI 1045 |
| RPM | 2000 rpm |
| Bore Type | Rough Stock Bore |
| Torque | 1.008e+006 in lb |
| RPM [Max] | 2000 rpm |
| Bore Dia. [Min] | 5 in |
| Input Bore Range | 5" to 9" |
| Distance Between Shaft Ends | 0.38 in |
| Overall Length | 17.75 in |
| Length Through Bore | 8.69 in |
| Coupling Type | Gear |
| Flange Diameter | 20.75 in |
| Outside Dia. | 13 in |
| HP @ RPM | 1600 hp @ 100 rpm |
| Bore Dia. [Max] | 9 1/2 in |
| Torque Rating [Max] | 1.008e+006 in lb |
| Hub Dia. | 13 in |
| Weight | 292.0 LB |
| EAN or UPC | 697904003277 |

