- 5 Coupling Size
- 6.25 in Bore Diameter
- 6.03 in Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Torque Rating [Max] | 434700 in lb |
| Keyway Size | 1 1/2 x 3/4 |
| Speed (RPM) | 2500 |
| Insert Style | Bored |
| Coupling Type | Gear |
| Material | AISI 1045 |
| Outside Dia. | 9.5 in |
| Bore Dia. [Max] | 6 1/2 in |
| Coupling Size | 5 |
| Length Through Bore | 6.03 in |
| Color | Metallic |
| Weight | 69.7 LB |
| EAN or UPC | 697904136425 |

