- 200 mm Bore Diameter
- 144.53 mm Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Material | AISI 1045 |
| Outside Dia. | 11.56 in |
| Hub Type | Exposed Bolt |
| Bore Type | Rigid w/ Keyway |
| Keyway Size | 45 x 10.4 |
| Length Through Bore | 144.53 mm |
| Bore Dia. [Max] | 222.2500 mm |
| Flange Diameter | 388.87 mm |
| Color | Metallic |
| Coupling Type | Gear |
| Speed (RPM) | 2500 |
| Insert Style | Bored |
| Torque Rating [Max] | 434700 in lb |
| Weight | 119.18 LB |
| EAN or UPC | 697904139747 |

