- 5 1/2 Coupling Size
- 5.5 in Bore Diameter
- 6.91 in Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Coupling Type | Gear |
| Keyway Size | 1 1/4 x 5/8 |
| Coupling Size | 5.5 |
| Bore Dia. [Max] | 7 1/2 in |
| Outside Dia. | 10.5 in |
| Insert Style | Bored |
| Length Through Bore | 6.91 in |
| Speed (RPM) | 2200 |
| Material | AISI 1045 |
| Torque Rating [Max] | 573300 in lb |
| Color | Metallic |
| Weight | 128.48 LB |
| EAN or UPC | 697904075762 |

