- Gear Coupling Hub
- 5 1/2 Coupling Size
- Rough Stock Bore
- 7 1/2 in Maximum Bore Diameter
features
- Smooth, one-piece alloy steel sleeve with either exposed or shrouded bolt design
- Heat-treated bolts for high strength and coated for corrosion resistance
- Patented Vari-Crown® gear teeth for long life
- O-ring seals
- Larger bore capacity
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
| Bore Dia. [Max] | 7 1/2 in |
| Torque Rating [Max] | 573300 in lb |
| Outside Dia. | 10.5 in |
| Input Bore Range | 4" to 7 3/8" |
| Material | AISI 1045 |
| Coupling Size | 5.5, 5 1/2 |
| Color | Metallic |
| RPM | 2200 rpm |
| Coupling Type | Gear |
| Keyway Size | No Keyway |
| Distance Between Shaft Ends | 0.31 in |
| RPM [Max] | 2200 rpm |
| HP @ RPM | 910 hp @ 100 rpm |
| Torque | 573300 in lb |
| Length Through Bore | 6.91 in |
| Hub Dia. | 10 1/2 in |
| Insert Style | Unbored |
| Torque Rating | 573300 in lb |
| Flange Diameter | 16.75 in |
| Overall Length | 14.13 in |
| Speed (RPM) | 2200 |
| Bore Dia. [Min] | 4 in |
| Bore Type | Rough Stock Bore |
| Weight | 176.52 LB |
| EAN or UPC | 697904005646 |

