- Gear Coupling Hub
- 4 Coupling Size
- Rough Stock Bore
- 6 1/2 in Maximum Bore Diameter
| Coupling Type | Gear |
| Flange Type | Shrouded Bolt |
| Set Screw | No Setscrew |
| Insert Style | Unbored |
| Speed (RPM) | 3000 |
| RPM | 3000 rpm |
| Torque | 220500 in lb |
| Flange Diameter | 12.5 in |
| Bore Type | Rough Stock Bore |
| Material | AISI 1045 |
| Hub Dia. | 9 1/4 in |
| Color | Metallic |
| Bore Dia. [Max] | 6 1/2 in |
| Length Through Bore | 4.44 in |
| Hub Type | Rigid w/Center |
| Coupling Size | 4 |
| Outside Dia. | 9.25 in |
| Weight | 90.52 LB |
| EAN or UPC | 697904015065 |

