
- Gear Coupling Hubs
- 5 3/8" Bore
- 4 Coupling Size
Coupling Size | 4 |
Coupling Type | Gear Coupling Hubs |
Material | AISI 1045 |
Color | Metallic |
Outside Dia. | 9.25 in |
Insert Style | Bored |
Bore Type | Rigid w/ Keyway |
Weight | 71.35 LB |
EAN or UPC | 697904144260 |
