- 4 1/2 Coupling Size
- 160 mm Bore Diameter
- 134.87 mm Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Coupling Size | 4.5 |
| Torque Rating [Max] | 302400 in lb |
| Speed (RPM) | 2700 |
| Coupling Type | Gear |
| Length Through Bore | 134.87 mm |
| Bore Dia. [Max] | 165.0000 mm |
| Material | AISI 1045 |
| Outside Dia. | 215.9 mm |
| Color | Metallic |
| Insert Style | Bored |
| Keyway Size | 40 x 9.4 |
| Weight | 41.26 LB |
| EAN or UPC | 697904139945 |

