- Gear Coupling Hubs
- 70.0000 mm Bore
- 76.20 Coupling Size
| Material | AISI 1045 |
| Coupling Size | 76.20 |
| Insert Style | Bored |
| Coupling Type | Gear Coupling Hubs |
| Outside Dia. | 143 mm |
| Color | Metallic |
| Weight | 22.45 LB |
| EAN or UPC | 697904115840 |
| Material | AISI 1045 |
| Coupling Size | 76.20 |
| Insert Style | Bored |
| Coupling Type | Gear Coupling Hubs |
| Outside Dia. | 143 mm |
| Color | Metallic |
| Weight | 22.45 LB |
| EAN or UPC | 697904115840 |