
- 3 Coupling Size
- 3.75 in Bore Diameter
- 3.59 in Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
Coupling Size | 3 |
Hub Dia. | 5 5/8 in |
Outside Dia. | 5.63 in |
Length Through Bore | 3.59 in |
Material | AISI 1045 |
Insert Style | Bored |
Keyway Size | 7/8 x 7/16 |
Color | Metallic |
Speed (RPM) | 4000 |
Coupling Type | Gear |
HP @ RPM | 150 hp @ 100 rpm |
Torque Rating [Max] | 94500 in lb |
RPM [Max] | 4000 rpm |
Bore Dia. [Max] | 4 in |
Weight | 21.4 LB |
EAN or UPC | 697904004663 |
