- Size F3.5 Coupling Flex Hub
- 3" Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| HP @ RPM | 240 hp @ 100 rpm |
| Length Through Bore | 4.1875 in |
| Coupling Type | Gear Coupling Hubs |
| Coupling Size | F3.5, 3 1/2 |
| Torque Rating [Max] | 151200 in lb |
| Outside Dia. | 6.5 in |
| Insert Style | Bored |
| Color | Metallic |
| Material | 1045 Carbon Steel, AISI 1045 |
| RPM [Max] | 3500 rpm |
| Hub Dia. | 6 1/2 in |
| Weight | 36.8 LB |
| EAN or UPC | 697904004700 |

