- 3 1/2 Coupling Size
- 3.25 in Bore Diameter
- 4.19 in Length Through Bore
features
- Piloted gear fit for higher speeds and less vibration
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Compensates for angular, parallel and axial misalignment
| Keyway Size | 3/4 x 3/8 |
| Speed (RPM) | 3500 |
| Coupling Size | 3.5 |
| Color | Metallic |
| HP @ RPM | 240 hp @ 100 rpm |
| Torque Rating [Max] | 151200 in lb |
| Bore Dia. [Max] | 4 5/8 in |
| Insert Style | Bored |
| RPM [Max] | 3500 rpm |
| Coupling Type | Gear |
| Outside Dia. | 6.5 in |
| Hub Dia. | 6 1/2 in |
| Length Through Bore | 4.19 in |
| Material | AISI 1045 |
| Weight | 36.65 LB |
| EAN or UPC | 697904004717 |

