
- 3 1/2 Coupling Size
- 2.875 in Bore Diameter
- 4.19 in Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
Material | AISI 1045 |
Insert Style | Bored |
Coupling Type | Gear |
RPM [Max] | 3500 rpm |
Hub Dia. | 6 1/2 in |
Length Through Bore | 4.19 in |
Color | Metallic |
Torque Rating [Max] | 151200 in lb |
HP @ RPM | 240 hp @ 100 rpm |
Outside Dia. | 6.5 in |
Bore Dia. [Max] | 4 5/8 in |
Speed (RPM) | 3500 |
Coupling Size | 3.5 |
Keyway Size | 3/4 x 3/8 |
Weight | 37.0 LB |
EAN or UPC | 697904004694 |
