- 2 Coupling Size
- 2.625 in Bore Diameter
- 2.44 in Length Through Bore
features
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
| Torque Rating [Max] | 31500 in lb |
| Coupling Type | Gear |
| Material | AISI 1045 |
| RPM [Max] | 5000 rpm |
| Hub Dia. | 4 in |
| Color | Metallic |
| Outside Dia. | 4 in |
| Coupling Size | 2 |
| Bore Dia. [Max] | 2 3/4 in |
| Speed (RPM) | 5000 |
| Length Through Bore | 2.44 in |
| Keyway Size | 5/8 x 5/16 |
| HP @ RPM | 50 hp @ 100 rpm |
| Insert Style | Bored |
| Weight | 7.05 LB |
| EAN or UPC | 697904004489 |

