- 2 Coupling Size
- 1.875 in Bore Diameter
- 2.44 in Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| Outside Dia. | 4 in |
| Keyway Size | 1/2 x 1/4 |
| Speed (RPM) | 5000 |
| Color | Metallic |
| Bore Dia. [Max] | 2 3/4 in |
| Coupling Type | Gear |
| Torque Rating [Max] | 31500 in lb |
| Length Through Bore | 2.44 in |
| Coupling Size | 2 |
| Material | AISI 1045 |
| Insert Style | Bored |
| Weight | 7.11 LB |
| EAN or UPC | 697904088014 |

