
- 2 Coupling Size
- 1 1/4 in Bore Diameter
- 2.44 in Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
Insert Style | Bored |
Color | Metallic |
Length Through Bore | 2.44 in |
Coupling Type | Gear |
Bore Dia. [Max] | 2 3/4 in |
Coupling Size | 2 |
Material | AISI 1045 |
Torque Rating [Max] | 31500 in lb |
Outside Dia. | 4 in |
Keyway Size | 1/4 x 1/8 |
Speed (RPM) | 5000 |
Weight | 8.24 LB |
EAN or UPC | 697904080247 |
