- Size F2 Coupling Flex Hub
- 1 11/16" Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| HP @ RPM | 50 hp @ 100 rpm |
| Torque Rating [Max] | 31500 in lb |
| RPM [Max] | 5000 rpm |
| Length Through Bore | 2.4375 in |
| Hub Dia. | 4 in |
| Coupling Size | F2 |
| Material | 1045 Carbon Steel |
| Weight | 7.5 LB |
| EAN or UPC | 697904078091 |

