- Gear Coupling Hubs
- 2.6880" Bore
- 2 Coupling Size
| Insert Style | Bored |
| Bore Type | Rigid w/ Keyway |
| Material | AISI 1045 |
| Coupling Type | Gear Coupling Hubs |
| Outside Dia. | 4.86 in |
| Coupling Size | 2 |
| Color | Metallic |
| Weight | 12.37 LB |
| EAN or UPC | 697904132960 |
| Insert Style | Bored |
| Bore Type | Rigid w/ Keyway |
| Material | AISI 1045 |
| Coupling Type | Gear Coupling Hubs |
| Outside Dia. | 4.86 in |
| Coupling Size | 2 |
| Color | Metallic |
| Weight | 12.37 LB |
| EAN or UPC | 697904132960 |