- 2 1/2 Coupling Size
- 2.625 in Bore Diameter
- 3.03 in Length Through Bore
features
- Standard 20° pressure angle
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Piloted gear fit for higher speeds and less vibration
| Length Through Bore | 3.03 in |
| Outside Dia. | 4.63 in |
| HP @ RPM | 90 hp @ 100 rpm |
| Coupling Type | Gear |
| Keyway Size | 5/8 x 5/16 |
| Color | Metallic |
| Coupling Size | 2.5 |
| Material | AISI 1045 |
| Hub Dia. | 4 5/8 in |
| RPM [Max] | 4400 rpm |
| Insert Style | Bored |
| Torque Rating [Max] | 56700 in lb |
| Speed (RPM) | 4400 |
| Bore Dia. [Max] | 3 1/4 in |
| Weight | 10.2 LB |
| EAN or UPC | 697904004526 |

