
- 1 Coupling Size
- 1.5 in Bore Diameter
- 1.69 in Length Through Bore
features
- Compensates for angular, parallel and axial misalignment
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
Keyway Size | 3/8 x 3/16 |
Length Through Bore | 1.69 in |
HP @ RPM | 12 hp @ 100 rpm |
Coupling Type | Gear |
Torque Rating [Max] | 7600 in lb |
Hub Dia. | 2 5/16 in |
Outside Dia. | 2.31 in |
RPM [Max] | 6000 rpm |
Coupling Size | 1 |
Bore Dia. [Max] | 1 5/8 in |
Insert Style | Bored |
Speed (RPM) | 6000 |
Material | AISI 1045 |
Color | Metallic |
Weight | 2.14 LB |
EAN or UPC | 697904001396 |
