- Size F1 Coupling Flex Hub
- 24mm Bore
features
- Hub teeth are fully crowned to provide for a larger contact area and lower stress under misaligned conditions
- Crowned tooth design avoids end loading that occurs on straight teeth under misalignment
- Compensates for angular, parallel and axial misalignment
- Patented Vari-Crown® gear teeth for long life
- Standard 20° pressure angle
- Piloted gear fit for higher speeds and less vibration
| RPM [Max] | 6000 rpm |
| Torque Rating [Max] | 7600 in lb |
| HP @ RPM | 12 hp @ 100 rpm |
| Hub Dia. | 2 5/16 in |
| Coupling Size | F1 |
| Length Through Bore | 1.6875 in |
| Material | 1045 Carbon Steel |
| Weight | 0.0 LB |
| EAN or UPC | 697904084498 |

