- Disc Coupling
- 3.7000 in O.D.
- 6.640 in Long
| Material | Steel |
| Overall Length | 6.64 in |
| Outside Dia. | 3.7 in |
| Coupling Type | Disc Coupling |
| Keyway Size | No Keyway |
| Torque | 2100 in lb |
| Bore Dia. [Max] | 1.6800 in |
| Coupling Size | 90-6 |
| Insert Style | Unbored |
| Color | Metallic |
| Torque [Max] | 4200 in lb |
| Bore Type | Rough Stock Bore |
| Weight | 8.629 LB |
| EAN or UPC | 697904959581 |

