- Disc Coupling Hubs
- Rough Stock Bore
- 8.27 in Outside Diameter
- 14.39 in Overall Length
| Torque | 40700 in lb |
| Insert Style | Unbored |
| Angular Misalignment [Max] | 1 degrees |
| Overall Length | 14.39 in |
| Torque [Max] | 81400 in lb |
| Color | Metallic |
| Length Through Bore | 3.54 in |
| Bore Dia. [Max] | 4.0600 in |
| Distance Between Shaft Ends | 7.31 in |
| Hub Dia. | 5.67 in |
| Hub Type | Standard |
| Axial Misalignment | 0.15 in |
| Series | DI-6 |
| Keyway Size | No Keyway |
| Coupling Size | 202-6 |
| Bore Type | Rough Stock Bore |
| RPM [Max] | 3840 rpm |
| Coupling Type | Disc Coupling Hubs |
| Outside Dia. | 8.27 in |
| Material | AISI 1045 |
| Style | Unbored |
| Rated Power @ 100 rpm | 64 3/5 hp |
| Weight | 31.39 LB |
| EAN or UPC | 697904920734 |

