- 5.67 in Outside Diameter
- 14.39 in Overall Length
- 202-6 Coupling Size
| Temperature Range [Min] | -40 °F |
| Length Through Bore | 3.54 in |
| Rated Power @ 100 rpm | 64 3/5 hp |
| Coupling Type | Disc |
| Overall Length | 14.39 in |
| Torque | 40700 in lb |
| Color | Metallic |
| Axial Misalignment | 0.15 in |
| Series | DI-6 |
| Flange Diameter [Max] | 8.27 in |
| Coupling Size | 202-6 |
| Distance Between Shaft Ends | 7.31 in |
| RPM | 3840 rpm |
| Outside Dia. | 5.67 in |
| Depth | 1.844 in |
| Temperature Range [Max] | 450 °F |
| Insert Style | Guard Rings |
| Bore Dia. [Max] | 4.0600 in |
| Angular Misalignment [Max] | 1 degrees |
| Torque [Max] | 81400 in lb |
| Weight | 9.28 LB |
| EAN or UPC | 697904920642 |

