- Disc Coupling Hubs
- 2.375 in Bore Size
- 4.53 in Outside Diameter
- 8.19 in Overall Length
| Keyway Size | 5/8 x 5/16 |
| Insert Style | Bored |
| Angular Misalignment [Max] | 1.5 degrees |
| Coupling Size | 110-6 |
| RPM | 7200 rpm |
| Color | Metallic |
| RPM [Max] | 18000 rpm |
| Style | Bored |
| Bore Dia. [Max] | 2.9400 in |
| Material | AISI 1045 |
| Overall Length | 8.19 in |
| Bore Size | 2.375 in |
| Axial Misalignment | 0.083 in |
| Hub Type | Jumbo |
| Outside Dia. | 4.53 in |
| Torque | 5100 in lb |
| Rated Power @ 100 rpm | 8 hp |
| Distance Between Shaft Ends | 4 1/4 in |
| Coupling Type | Disc Coupling Hubs |
| Series | DI-6 |
| Bore Type | Finished Bore |
| Torque [Max] | 10200 in lb |
| Depth | 4.53 in |
| Length Through Bore | 1.97 in |
| Weight | 6.43 LB |
| EAN or UPC | 697904977479 |

