- Industrial Coupling
- 4.5300" O.D
- 8.940" Long
- 110-6 Coupling Size
| Coupling Size | 110-6 |
| Material | Steel |
| Insert Style | Bored |
| Overall Length | 8.94 in |
| Outside Dia. | 4.53 in |
| Bore Dia. [Max] | 2.0600 in |
| Keyway Size | 5/8 x 3/4 in |
| Torque | 5100 in lb |
| Length Through Bore | 1.97 in |
| RPM [Max] | 18000 rpm |
| Coupling Type | Disc Coupling |
| Hub Dia. | 2.87 in |
| Color | Metallic |
| Weight | 16.539 LB |
| EAN or UPC | 697904972696 |

