Lovejoy
DI110-6CPLG JUMBO5
Drop-In Center Industrial Jumbo Coupling w/ Rough Stock Bore
Item #103766235
- Disc Coupling
- 4.5300" O.D
- 8.940" Overall Length
| Insert Style | Unbored |
| Torque | 5100 in lb |
| Coupling Type | Disc Coupling |
| Hub Type | Jumbo |
| Hub Dia. | 2.87 in |
| Torque [Max] | 10200 in lb |
| RPM [Max] | 18000 rpm |
| Overall Length | 8.94 in |
| Outside Dia. | 4.53 in |
| Bore Dia. [Max] | 2.9400 in |
| Keyway Size | No Keyway |
| Coupling Size | 110-6 |
| Material | Steel |
| Bore Type | Rough Stock Bore |
| Length Through Bore | 1.97 in |
| Color | Metallic |
| Weight | 25.124 LB |
| EAN or UPC | 697904959611 |
