- 4 Coupling Size
| Keyway Size | 1 x 1/2 |
| Insert Style | Bored |
| Outside Dia. | 6.25 in |
| Bore Dia. [Max] | 4.1300 in |
| Coupling Type | Gear |
| Material | AISI 1045 |
| Color | Metallic |
| Coupling Size | 4 |
| Weight | 23.85 LB |
| EAN or UPC | 697904134865 |
| Keyway Size | 1 x 1/2 |
| Insert Style | Bored |
| Outside Dia. | 6.25 in |
| Bore Dia. [Max] | 4.1300 in |
| Coupling Type | Gear |
| Material | AISI 1045 |
| Color | Metallic |
| Coupling Size | 4 |
| Weight | 23.85 LB |
| EAN or UPC | 697904134865 |