- Size C 7/8 Gear Coupling Mill Motor Flex Hub
- RSB
- Bore Range 7/16" to 1 1/4"
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Outside Dia. | 2 in |
| Hub Dia. | 2 in |
| Torque | 2500 in lb |
| Coupling Size | C 7/8, 7/8 |
| Torque Rating [Max] | 2500 in lb |
| Input Bore Range | 7/16" to 1 1/4" |
| Length Through Bore | 1.5 in |
| Bore Dia. [Min] | 7/16 in |
| Coupling Type | Gear Coupling Hubs |
| Bore Dia. [Max] | 1 1/4 in |
| Bore Type | Center |
| Material | 1045 Carbon Steel, AISI 1045 |
| RPM [Max] | 6000 rpm |
| HP @ RPM | 4 hp @ 100 rpm |
| Insert Style | Unbored |
| Color | Metallic |
| Weight | 1.2 LB |
| EAN or UPC | 697904000368 |

