- Insert for Size 90/100 Jaw Coupling
- Urethane
- White
- 92 Durometer
applications
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
- Pumps
features
- No lubrication required
- No metal to metal contact
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 212 °F |
| Outside Dia. | 200 mm |
| HP @ RPM | 606.61 hp @ 1800 rpm |
| Coupling Size | 90, 90/100 |
| Torque Rating [Max] | 42480 in lb |
| Color | Yellow, White |
| Torque | 2400 N-m |
| Hardness | 92 Shore |
| Coupling Type | Jaw |
| No. of Legs | 10 |
| Insert Style | Open Center |
| Material | Polyurethane, Urethane Spider |
| RPM [Max] | 2800 rpm |
| Weight | 1.18 LB |
| EAN or UPC | 685144614568 |

