- 75/90 Coupling Size
- 60 mm Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
- 85.09 mm Length Through Bore
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Coupling Type | Jaw |
| Spider Inside Diameter | 80 mm |
| Bore Depth | 3.35 in |
| Hub Type | A |
| Material | Cast Iron |
| Torque [Min] | 11320 in lb |
| Coupling Style | Curved Jaw |
| Hub Dia. | 5 5/16 in |
| Length Through Bore | 85.09 mm |
| Spider Outside Diameter | 160 mm |
| Lock Type | Setscrew |
| Insert Style | Bored |
| Torque | 1279 N-m |
| Bore Dia. [Min] | 12.0000 mm |
| Temperature Range [Min] | -40 °F |
| Spider Thickness | 30 mm |
| Keyway Size | 18 x 4.4 |
| Coupling Size | 75/90 |
| RPM [Max] | 3550 rpm |
| Nominal Size | 60 mm |
| Set Screw Size | 3/8-16 |
| Angular Displacement | 0.13 in |
| Outside Dia. | 160.02 mm |
| Torque [Max] | 22650 in lb |
| Overall Length | 119.89 mm |
| Distance Between Spider and Hub Face | 5.08 mm |
| Bore Dia. [Max] | 75.0000 mm |
| Color | Gray |
| Temperature Range [Max] | 212 °F |
| Weight | 18.55 LB |
| EAN or UPC | 685144647443 |

