- 75 Coupling Size
- 2 1/8 in Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Angular Displacement | 0.13 in |
| Coupling Size | 75 |
| Material | Cast Iron |
| Coupling Style | Curved Jaw |
| Hub Dia. | 5 5/16 in |
| Spider Outside Diameter | 6.3 in |
| Bore Dia. [Min] | 0.4700 in |
| Length Through Bore | 3.35 in |
| RPM [Max] | 3550 rpm |
| Color | Gray |
| Overall Length | 8.27 in |
| Set Screw Size | 3/8-16 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 212 °F |
| Distance Between Spider and Hub Face | 0.2 in |
| Outside Dia. | 6.3 in |
| Lock Type | Setscrew |
| Torque | 11320 in lb |
| Spider Inside Diameter | 3.15 in |
| Coupling Type | Jaw |
| Insert Style | Bored |
| Torque [Min] | 11320 in lb |
| Spider Thickness | 1.18 in |
| Torque [Max] | 22650 in lb |
| Keyway Size | 1/2 x 1/4 |
| Bore Dia. [Max] | 2.9500 in |
| Hub Type | A |
| Weight | 19.262 LB |
| EAN or UPC | 685144658357 |

