- Insert for Size 55/70 Jaw Coupling
- Urethane
- White
- 92 Durometer
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
| Torque | 410 N-m |
| RPM [Max] | 4750 rpm |
| Torque Rating [Max] | 6638 in lb |
| No. of Legs | 8 |
| Material | Polyurethane, Urethane Spider |
| HP @ RPM | 94.67 hp @ 1800 rpm |
| Hardness | 92 Shore |
| Torque Rating | 6638 in lb |
| Insert Style | Open Center |
| Coupling Type | Jaw |
| Outside Dia. | 120 mm |
| Temperature Range [Min] | -40 °F |
| Color | Yellow, White |
| Temperature Range [Max] | 212 °F |
| Coupling Size | 55/70, 55 |
| Weight | 0.263 LB |
| EAN or UPC | 685144614537 |

