- Curved Jaw Coupling Hubs
- 2 5/8" Bore
- 55 Coupling Size
| Overall Length | 6.3 in |
| Insert Style | Bored |
| Coupling Type | Curved Jaw Coupling Hubs |
| Torque | 3625 in lb |
| Outside Dia. | 4.72 in |
| Material | Cast Iron |
| Color | Gray |
| Coupling Size | 55 |
| Weight | 9.2 LB |
| EAN or UPC | 685144762740 |

