- Curved Jaw Coupling Hubs
- 2" Bore
- 55 Coupling Size
| Overall Length | 4.56 in |
| Torque | 3625 in lb |
| Coupling Size | 55 |
| Coupling Type | Curved Jaw Coupling Hubs |
| Insert Style | Bored |
| Outside Dia. | 4.72 in |
| Material | Steel |
| Weight | 8.05 LB |
| EAN or UPC | 685144763860 |
| Overall Length | 4.56 in |
| Torque | 3625 in lb |
| Coupling Size | 55 |
| Coupling Type | Curved Jaw Coupling Hubs |
| Insert Style | Bored |
| Outside Dia. | 4.72 in |
| Material | Steel |
| Weight | 8.05 LB |
| EAN or UPC | 685144763860 |