- Insert for Size 48/38 Jaw Coupling
- Urethane
- Red
- 98 Durometer
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
| Color | Red |
| Torque | 525 N-m |
| Hardness | 98 Shore |
| Coupling Type | Jaw |
| Material | Polyurethane, Urethane Spider |
| Temperature Range [Min] | -40 °F |
| No. of Legs | 8 |
| HP @ RPM | 132.69 hp @ 1800 rpm |
| Temperature Range [Max] | 212 °F |
| Outside Dia. | 105 mm |
| Coupling Size | 48/38, 48 |
| Torque Rating [Max] | 9293 in lb |
| RPM [Max] | 5600 rpm |
| Insert Style | Open Center |
| Weight | 0.18 LB |
| EAN or UPC | 685144620736 |

