- Coupling Spiders
- 4.13" O.D
- .83" Width, Green
- Polyurethane
| Torque | 655 N-m |
| Outside Dia. | 4.13 in |
| Temperature Range [Min] | -20 °F |
| Insert Style | Open Center |
| Temperature Range [Max] | 230 °F |
| Color | Green |
| Torque [Max] | 11590 in lb |
| Style | 64 Shore D |
| Coupling Size | 48 |
| Material | Polyurethane |
| Coupling Type | Jaw |
| Weight | 0.19 LB |
| EAN or UPC | 685144722614 |

