- 48/60 Coupling Size
- 50 mm Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
- 55.88 mm Length Through Bore
applications
- Gearboxes
- Pumps
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
- No lubrication required
- No metal to metal contact
| Keyway Size | 14 x 3.8 |
| Color | Gray |
| Spider Inside Diameter | 51 mm |
| Length Through Bore | 55.88 mm |
| RPM [Max] | 5600 rpm |
| Lock Type | Setscrew |
| Nominal Size | 50 mm |
| Material | Cast Iron |
| Bore Depth | 2.2 in |
| Torque [Min] | 2740 in lb |
| Coupling Type | Jaw |
| Set Screw Size | 5/16-18 |
| Torque [Max] | 5480 in lb |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | -40 °F |
| Bore Dia. [Min] | 26.0000 mm |
| Outside Dia. | 104.9 mm |
| Hub Type | B |
| Coupling Style | Curved Jaw |
| Distance Between Spider and Hub Face | 3.56 mm |
| Overall Length | 80.26 mm |
| Angular Displacement | 0.08 in |
| Spider Thickness | 21 mm |
| Hub Dia. | 3.35 in |
| Coupling Size | 48/60 |
| Spider Outside Diameter | 105 mm |
| Bore Dia. [Max] | 60.0000 mm |
| Weight | 8.55 LB |
| EAN or UPC | 685144668264 |

