- 48 Coupling Size
- 2 in Bore Diameter
- Jaw Coupling Type
- Cast Iron Material
applications
- Blowers
- Mixers
- Conveyors
- Generator sets
- Pumps
- Gearboxes
- Compressors
features
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
- Still performs if elastomer fails
- No metal to metal contact
- No lubrication required
| Color | Gray |
| Spider Outside Diameter | 4.13 in |
| Coupling Type | Jaw |
| Outside Dia. | 4.13 in |
| Angular Displacement | 0.08 in |
| Coupling Size | 48 |
| Spider Inside Diameter | 2.01 in |
| Hub Dia. | 3.35 in |
| Coupling Style | Curved Jaw |
| RPM [Max] | 5600 rpm |
| Torque [Max] | 5480 in lb |
| Insert Style | Bored |
| Overall Length | 5.51 in |
| Bore Dia. [Max] | 2.3600 in |
| Lock Type | Setscrew |
| Distance Between Spider and Hub Face | 0.14 in |
| Temperature Range [Min] | -40 °F |
| Bore Dia. [Min] | 1.0200 in |
| Torque [Min] | 2740 in lb |
| Torque | 2740 in lb |
| Temperature Range [Max] | 212 °F |
| Keyway Size | 1/2 x 1/4 |
| Hub Type | B |
| Set Screw Size | 5/16-18 |
| Material | Cast Iron |
| Length Through Bore | 2.2 in |
| Spider Thickness | 0.83 in |
| Weight | 8.44 LB |
| EAN or UPC | 685144641465 |

