- Insert for Size 42/55 Jaw Coupling
- Urethane
- Blue
- 80 Durometer
applications
- Generator sets
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
features
- No lubrication required
- No metal to metal contact
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
| Material | Polyurethane, Urethane Spider |
| HP @ RPM | 32.84 hp @ 1800 rpm |
| Temperature Range [Max] | 212 °F |
| Outside Dia. | 95 mm |
| Color | Blue |
| Torque Rating [Max] | 2301 in lb |
| No. of Legs | 8 |
| Coupling Size | 42/55, 42 |
| RPM [Max] | 6000 rpm |
| Hardness | 80 Shore |
| Coupling Type | Jaw |
| Temperature Range [Min] | -40 °F |
| Insert Style | Open Center |
| Torque | 93 N-m |
| Weight | 0.25 LB |
| EAN or UPC | 685144614650 |

