- Curved Jaw Couplings
- Bore
- 42/55 Coupling Size
| Outside Dia. | 50.04 mm |
| Insert Style | Bored |
| Coupling Size | 42/55 |
| Spline Size | 13T Spline 8/16DP |
| Overall Length | 125.98 mm |
| Material | Cast Iron |
| Color | Gray |
| Torque | 265 N-m |
| Coupling Type | Curved Jaw Couplings |
| Bore Type | Special Spline Bore |
| Weight | 5.0 LB |
| EAN or UPC | 685144765055 |

