- Curved Jaw Couplings
- Bore
- 38/45 Coupling Size
| Material | Powder Metal |
| Color | Metallic |
| Spline Size | 14T Spline 12/24 DP |
| Bore Type | Special Spline Bore |
| Coupling Size | 38/45 |
| Outside Dia. | 44.96 mm |
| Insert Style | Bored |
| Torque | 190 N-m |
| Overall Length | 114.05 mm |
| Coupling Type | Curved Jaw Couplings |
| Weight | 3.41 LB |
| EAN or UPC | 685144762665 |

