- 38 Coupling Size
- 32 mm Bore Diameter
- Jaw Coupling Type
- Powder Metal Material
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
| Torque | 190 N-m |
| Distance Between Spider and Hub Face | 3.05 mm |
| Overall Length | 114.05 mm |
| Coupling Type | Jaw |
| Spider Outside Diameter | 80 mm |
| Hub Type | A |
| Spider Inside Diameter | 38 mm |
| Spider Thickness | 18 mm |
| Torque [Min] | 1680 in lb |
| Outside Dia. | 80 mm |
| Temperature Range [Max] | 212 °F |
| Keyway Size | 10 x 3.3 |
| Insert Style | Bored |
| Color | Metallic |
| Coupling Size | 38 |
| Material | Powder Metal |
| Temperature Range [Min] | -40 °F |
| Torque [Max] | 3360 in lb |
| Coupling Style | Curved Jaw |
| RPM [Max] | 7100 rpm |
| Angular Displacement | 0.07 in |
| Bore Dia. [Max] | 38.0000 mm |
| Bore Dia. [Min] | 12.0000 mm |
| Set Screw Size | 5/16-18 |
| Weight | 2.196 LB |
| EAN or UPC | 685144720054 |

