- Curved Jaw Coupling Hubs
- 28.0000 mm Bore
- 38 Coupling Size
| Torque | 190 N-m |
| Color | Metallic |
| Insert Style | Bored |
| Overall Length | 114.05 mm |
| Coupling Size | 38 |
| Material | Powder Metal |
| Keyway Size | 8 x 3.3 |
| Coupling Type | Curved Jaw Coupling Hubs |
| Outside Dia. | 80.01 mm |
| Weight | 2.328 LB |
| EAN or UPC | 685144720030 |

