- Insert for Size 28/38 Jaw Coupling
- Urethane
- Blue
- 80 Durometer
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
| Insert Style | Open Center |
| No. of Legs | 8 |
| Torque Rating [Max] | 814 in lb |
| Color | Blue |
| HP @ RPM | 11.62 hp @ 1800 rpm |
| Temperature Range [Min] | -40 °F |
| Hardness | 80 Shore |
| RPM [Max] | 8500 rpm |
| Material | Polyurethane, Urethane Spider |
| Coupling Type | Jaw |
| Coupling Size | 28/38, 28 |
| Outside Dia. | 65 mm |
| Torque | 46 N-m |
| Temperature Range [Max] | 212 °F |
| Weight | 0.06 LB |
| EAN or UPC | 685144614636 |

