- Coupling Spiders
- 2.56" O.D
- .59" Width, Green
- Polyurethane
| Color | Green |
| Coupling Size | 28 |
| Temperature Range [Max] | 230 °F |
| Insert Style | Open Center |
| Torque [Max] | 3540 in lb |
| Outside Dia. | 2.56 in |
| Temperature Range [Min] | -20 °F |
| Material | Polyurethane |
| Torque | 200 N-m |
| Style | 64 Shore D |
| Coupling Type | Jaw |
| Weight | 0.06 LB |
| EAN or UPC | 685144722584 |

